deflect-o® Stackable Wall Pocket, Essendant
Wall-mountable file pocket, file size format: legal, Clear, Plastic, 16¼", 4", 7"
Catalog # 500038-481
Supplier: Janitorial Supplies
Supplier #: DEF74301
Jump to:
Product Details & Documents
Keep files within easy reach with stackable pockets
Mounts easily to wall with screws or included mounting tape. Additional pockets (not included) stack onto each other so you can expand your storage without adding more holes to your walls.
Specifications
- Color:Clear
- Description:Wall-mountable file pocket, file size format: legal
- Height:7"
- Material:Plastic
- Depth:4"
- Width:16¼"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



