Rubbermaid® Commercial Convertible Utility Cart
Catalog # 500004-576
Supplier: Janitorial Supplies
Specifications
- Depth:45¼"
- Width:23¾"
- Color:Black
- Height:43¾"
- Material:Molded
- Cat. No.:500004-576
- Load capacity:400 lbs.
- No. of shelves:2
- Supplier no.:RCP430000BK
- Folded size:233/4W×484/5D×107/8" H
Specifications
About this item
Simple push buttons and a foot pedal convert this innovative utility cart into a platform truck in just seconds.
- With four 5" swivel casters (two rear locking)
- Ergonomic handle for added comfort
Folds down to 107/8" for compact storage and easy transport. Narrow profile design and swivel casters make it easy to maneuver through doorways and tight spaces. Recessed top shelf helps keep items from falling off. Extended bottom shelf helps reduce user strain. Rear locking casters keep cart in place while loading and unloading.