Hammermill® Tidal® MP Multipurpose Paper Express Pack
Catalog # 500038-823
Supplier: Janitorial Supplies
Specifications
- Color:White
- Dimensions:8.5×11"
- Cat. No.:500038-823
- Weight:20 lbs.
- Supplier no.:HAM163120
Specifications
About this item
Hammermill's most popular paper among large offices and in-plant shops, where dependability is critical.
- Brightness rating of 105 (International) and 92 (US)
- Acid-free for archival quality
Convenient express pack box--no reams wraps to disregard. Helps eliminate misfeeds, internal jams and uneven stacking, which means less downtime, service calls and missed deadlines. So reliable it has a 99.99% Jam-Free Guarantee.
Compatible with Laser Printers, Copiers, Fax Machines and Multifunction Machines.