Stanley Bostitch® Xtreme Duty Adjustable Paper Punch with Antimicrobial Protection, Essendant LLC MS
Catalog # 500022-790
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:160
- Color:Black/Silver
- Description:Metal, extra heavy-duty hole punch
- Cat. No.:500022-790
- Hole diameter:⁹⁄₃₂"
- No. of holes:2 - 3
- Supplier no.:BOS03200
Specifications
About this item
Antimicrobial compound safely reduces the growth of bacteria and mold.
- Punches two or three holes
- Manual operating
- Round shaped punch
Precision hollow steel punch heads for clean punching of up to 160 sheets of 20 lb. paper with minimal effort. Easy clean clip tray maintains a clean work environment.
Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.