Safco® Onyx™ Mesh Rotating Magazine Display
500008-544
- Depth:16½"
- Width:16½"
- Color:Black
- Height:66"
- Material:Steel
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500008-544
- No. of compartments:30
- Supplier no.:SAF5577BL
Leave the room free of magazine mayhem and full of modern materials! Ideal for reception areas or waiting rooms, this contemporary three-sided rack rotates 360° for total access to all literature
Floor standing unit features 1" capacity pockets. Sleek black steel mesh construction.