Smead® 100% Recycled Manila End Tab Folders with Fasteners
Catalog # 500011-622
Supplier: Janitorial Supplies
Specifications
- Color:Manila
- Material:Manila, 11 pt.
- Size:Letter
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500011-622
- Type:End tab, recycled
- Supplier no.:SMD34160
- No. of fasteners:2
- Tab cut:Straight
Specifications
About this item
Exceptional organization for environmentally conscious offices
Folders are constructed of 100% recycled materials and have 2" capacity prong "B" style fasteners to subdivide papers inside the folder. Scored for 3/4" expansion. Extra-strong reinforced tabs are embossed for easy label placement (labels sold separately). 11 pt. stock.
Certifications: Acid Free.