Safco® Onyx™ Organizer with Three Drawers
Catalog # 500017-889
Supplier: Janitorial Supplies
Specifications
- Depth:11½"
- Width:16"
- Color:Black
- Description:Desktop sorter/organizer
- Height:8¼"
- Material:Steel
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500017-889
- No. of compartments:6
- No. of drawers:3
- Supplier no.:SAF3252BL
Specifications
About this item
Store folders, pads, scissors, pens and more all in one well-designed organizer
Keep your desk essentials off your desk but within easy reach. Features one 2" section for a binder or folders, two trays and three drawers. Steel mesh construction is durable, strong and stylish enough for any decor.
Certifications: GREENGUARD Indoor Air Quality Certified®.