Rolodex™ Mesh Tray Sorter Combo
500025-070
: Avantor
- Depth:11½"
- Width:12½"
- Color:Black
- Description:Combination file sorter
- Height:9½"
- Material:Wire mesh
- Environmentally Preferable:
- Cat. No.:500025-070
- No. of compartments:5
- Supplier no.:ROL1742322
- File size format:Letter, A4
Contemporary mesh must-have organizer adds style, efficiency and productivity to your desktop.
- Store files, documents, letters, and more
- Durable construction
- Great for home or office use
Features two easy-access inclined sorting pockets, plus three tray sections for storing notepads, papers and office supplies. Versatile design can be used in four different orientations and is ideal for corner space organization.