Order Entry
United States
ContactUsLinkComponent
Alera® Upholstered Stacking Chairs
Alera® Upholstered Stacking Chairs
Catalog # 500005-774
undefined
Alera® Upholstered Stacking Chairs
Catalog # 500005-774
Supplier Number:  ALESC68VY10B

Specifications

  • Depth:
    21.75"
  • Width:
    25"
  • Color:
    Black
  • Description:
    Upholstered stacking chair
  • Height:
    32"
  • Model:
    500005-774
  • Back Material:
    Vinyl
  • Seat/Back Color:
    Black
  • Weight capacity:
    250 lbs.
  • Seat Dimensions:
    W16×D15"
  • Backrest Dimensions:
    13×12½"
  • Cat. No.:
    500005-774
  • Supplier no.:
    ALESC68VY10B

Specifications

About this item

Space-saving chairs stack up to ten high when not in use.

  • Padded seat and back with vinyl upholstery
  • Powder coated frame

Stackable

Certifications: GREENGUARD Indoor Air Quality Certified®, Meets or exceeds ANSI/BIFMA standards