Safco® Apprentice II Extended Height Chair
Catalog # 500005-173
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Environmentally Preferable:Safer Human and Environmental Health
- Model:500005-173
- Environmental Certification:GREENGUARD Certified
- Back Material:Vinyl
- Seat/Back Color:Black
- Weight capacity:250 lbs.
- Seat Dimensions:W20.5×D19"
- Backrest Dimensions:W×H 18½×19"
- Frame Material:Molded Nylon
- Cat. No.:500005-173
- Seat height:22" - 32"
- Foot style:Hooded dual-wheel casters, 2"
- Supplier no.:SAF7084BL
Specifications
About this item
Sculpted foam seat and back cushions for superior ergonomic performance.
- Waterfall seat edge offers improved leg circulation
- Easy-care upholstery for long wear
- Pneumatic seat height adjustment
- Back height adjustment
- Footring allows legs to rest
Durable five-star base has 5 dual wheel hooded casters for mobility.
Certifications: Meets or exceeds ANSI/BIFMA standards, GREENGUARD Indoor Air Quality Certified®
Ordering information: Casters supplied with this chair are not suitable for all floor types. Without armrests.