Georgia Pacific Brawny Industrial™ Dusting Cloths
500037-812
- Width:17"
- Color:Yellow
- Length:24"
- Material:Cloth-Like
- Cat. No.:500037-812
- Supplier no.:GPC29616
- No. of towels/wipes per container:50
Yellow, quarterfold dusting cloths specially treated with mineral oil to attract dust.
- Unscented
- Disposable dry wipe
Use in hand or attach to a mop to clean floors, walls, ceilings and furniture.