PaperPro® Compact Three-Hole Punch, Essendant LLC MS
Catalog # 500022-783
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:12
- Color:Gray
- Description:Compact metal hole punch
- Environmentally Preferable:
- Cat. No.:500022-783
- Hole diameter:⁹⁄₃₂"
- No. of holes:3
- Supplier no.:ACI2101
Specifications
About this item
Low force design makes it 40% easier to use than standard three-hole punches.
- Convenient paper guide with ruler
- Handle locks in down position for easier storage
- Non-slip rubber base
- Manual operating, round shaped punch
Punches through up to 12 sheets of paper with advanced cutting dies. Easy-to-use empty waste collection compartment eliminates mess. Features PaperPro's jam-free technology.
Caution: Sheet capacities are based on 20 lbs. bond