PaperPro® One-Hole Punch, Essendant LLC MS
500022-784
- Sheet capacity:10
- Color:Gray
- Description:One hole punch, plastic
- Environmentally Preferable:
- Cat. No.:500022-784
- Hole diameter:⁹⁄₃₂"
- No. of holes:1
- Supplier no.:ACI2402
Low force design makes it 50% easier to use than standard one-hole punches.
- Ergonomic design fits in hand comfortably
- Jam-free easy punch
- Manual operating
- Round shaped punch
Easy-to-use waste collection compartment eliminates mess. Non-slip, rubber handles lock in closed position for efficient storage.
: Sheet capacities are based on 20 lbs. bond.