TOPS® Second Nature® Phone Call Book, Essendant
500031-950
- Binding:Side, vinyl coated wire
- Copy types:Carbonless duplicate
- Layout:4 forms on 1 sheet
- No. of forms:400
- Paper color:White
- Description:Phone message book
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500031-950
- Supplier no.:TOP74620
- Form size W×H:2¾×5"
- Print and ruling color:Blue/red
- Sheet size W×H:5½×11"
Original "Phone Call" message tears out and duplicate remains as a permanent record
Ruled note space on reverse for longer messages. Stop card prevents write-through. Date register on front cover, area codes on inside front cover.