Bobrick Surface-Mounted Liquid Soap Dispenser
500008-452
- Capacity:1200 ml
- Color:Black/gray
- Description:Plastic soap dispenser, 40 oz., wall-mounting
- Cat. No.:500008-452
- W×D×H:513/16×33/8×63/8"
- Supplier no.:BOB40
Two-tone styling in black and gray
Push-in valve directs operating pressure toward wall. Corrosion-resistant valve dispenses liquid soaps, lotions and synthetic detergents. Translucent container for soap level visibility. Concealed wall fastening. Easy top-filling. 40-fl. oz. capacity.