Scotch® Sure Start Shipping Packaging Tape, Essendant LLC MS
Catalog # 500027-118
Supplier: Janitorial Supplies
Specifications
- Color:Clear
- Description:Packaging tape
- Size:1.88" x 25 yds
- Cat. No.:500027-118
- Core size:38.1 mm (1.5")
- Supplier no.:MMMDP1000RF6
Specifications
About this item
Seals packages securely.