Universal® 30% Recycled Copy Paper
Catalog # 500020-102
Supplier: Janitorial Supplies
Specifications
- Color:White
- Dimensions:8.5×11"
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500020-102
- Weight:20 lbs.
- Supplier no.:UNV20030
Specifications
About this item
Exceptional performance in a recycled paper.
- Brightness rating of 104 (International) and 92 (US)
- Acid-free for archival quality
Compatible with Laser Printers, Copiers and Plain Paper Fax Machines.