Swingline® Electric/Battery Portable Desktop Punch, Essendant LLC MS
Catalog # 500022-750
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:15
- Color:Black/Silver
- Description:Plastic hole punch
- Environmentally Preferable:
- Cat. No.:500022-750
- Hole diameter:⁹⁄₃₂"
- No. of holes:3
- Supplier no.:SWI74515
Specifications
About this item
Tackle large punching jobs with the touch of a button.
- Electric operated
- Round shaped punch
This portable yet powerful electric punch makes quick work of big stacks. Hinged chip door for easy paper clippings removal. Sleek stylish design works on any desk.
Ordering information: Operates on six AA batteries (sold separately) for take-along convenience or AC adapter (included).
Caution: Sheet capacities are based on 20 lbs. bond. As more heads are added to a punch, the sheet punching capacity decreases.