Victor® 1460-4 Extra Heavy-Duty Two-Color Printing Calculator
Catalog # 500003-732
Supplier: Janitorial Supplies
Specifications
- Description:Canon® CP1213DIII 12-digit heavy-duty commercial desktop printing calculator, 4.8 L/s
- Dimensions:81/2×121/4"
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500003-732
- Supplier no.:VCT14604
Specifications
About this item
Victor® extra heavy duty commercial printing calculator for the toughest applications.
- Large 17 mm fluorescent display is easy to read in low light
- Well-spaced contoured keys
- Contemporary style with built-in paper arm
- Two color (black and red) printer prints 4.6 lines per second
Features percent key, change sign (+/–) key, double zero key, cost/sell/margin function, grand total key, item count function, percent add-on/discount calculation, tax calculation and 4-key independent memory.