Tripp Lite Omni Smart Digital UPS System, Essendant LLC MS
Catalog # 500022-040
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Height:12"
- Cat. No.:500022-040
- Cord length:6'
- No. of outlets:8 (4 UPS/surge, 4 surge)
- Run time:50 min
- Depth:6½"
- Weight:15.50 lbs.
- Width:3½"
- Supplier no.:TRPOMNI900LCD
Specifications
About this item
Large, rotatable LCD front panel displays input voltage, battery capacity, and a variety of operating conditions.
- Cold start capability allows for temporary AC output during a power failure
- Audible alarm present
- Backup time at full load is 3 minutes at 475 W
- Backup Time at Half Load is 10 minutes at 237 W
- Run time based on single PC load with 15 flat panel monitor
- Provides 60 Hz of input frequency, 480 J of surge protection
- Instantaneous react time
Features automatic voltage regulation (AVR) regulates brownouts back to usable levels without consuming battery power. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Ideal for a variety of sensitive computer, home theater, and other electronic equipment. Adapts to tower format or rackmount shelf format for exceptional versatility. Internal UPS circuits provide support for PCs during power failures, enabling a safe shutdown without data loss.