Rubbermaid® Commercial Untouchable® Swing Top Lid
Catalog # 500016-624
Supplier: Janitorial Supplies
Specifications
- Width:16 "
- Color:Black
- Height:4 "
- Material:Plastic
- Cat. No.:500016-624
- Shape:Square
- For use with:Rubbermaid® Commercial Untouchable® Square Containers
- Supplier no.:RCP268988BK
- Lid type:Swing
Specifications
About this item
Design allows for disposing trash without touching lid
Hides refuse from public view. Helps control odors and insects.