Adams® Write 'n Stick® Phone Message Pad, Essendant
500018-379
- Binding:Side, spiral
- Copy paper color:Canary
- Copy types:Carbonless duplicate
- Layout:4 forms on 1 sheet (4 down)
- No. of forms:200
- Paper color:Blue/white
- Description:Phone message pad
- Cat. No.:500018-379
- Supplier no.:ABFSC1153WS
- Form size W×H:5¼×2¾"
- Print and ruling color:Blue
- Sheet size W×H:5¼×11"
Give your messages the attention they deserve
Stick your messages where they will get noticed with the repositionable adhesive on the back of part one while part two remains in spiral binding for your permanent records. Carbonless.