Tombow® Mono® MONO Hybrid-Style® Correction Tape
Catalog # 500026-943
Supplier: Janitorial Supplies
Specifications
- Color:White
- Description:Correction tape, value pack
- Cat. No.:500026-943
- Packaging:10/pack
- Supplier no.:TOM68721
- Tape length:394"
- Tape width:0.17"
Specifications
About this item
Hybrid-style correction tape combines the convenience of a dispenser with the full view of a pen
Pivoting head provides ultra-smooth tape application. Retractable tip cover protects acid-free, break-resistant tape.