Marcal® Small Steps™ Premium Recycled Giant Roll Towels Roll Out Case, 100%, Essendant
Catalog # 500029-892
Supplier: Janitorial Supplies
Specifications
- Width:11"
- Color:White
- Description:General Purpose Roll Towel, Unscented
- Length:5¾"
- Material:Paper
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500029-892
- Packaging:2 Piles, 140 Rolls
- Supplier no.:MRC6183
Specifications
About this item
Roll Out carton for convenient dispensing with individually wrapped rolls
- Absorbent, virtually lint-free, two-ply towels
- U-Size-It™ perforations allow choice of full or half sheets
- For dust, fingerprint and smudge removal
EPA compliant for recycled content.