Stout® Insect-Repellent Trash Bags
Catalog # 500034-286
Supplier: Janitorial Supplies
Specifications
- Type:Super heavy grade
- Capacity:45 gal.
- Color:Black
- Description:Can liner
- Material:Linear low-density polyethylene
- Thickness:2 mil.
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500034-286
- W×L:40×45"
- Supplier no.:STOP4045K20
Specifications
About this item
Help protect areas against disease-carrying pests when you choose PEST-GUARD™ treated can liners.
- All-natural, non toxic
- Star-sealed bottom minimizes leakage
DEET-free repellent is safe for food preparation areas.