Order Entry
United States
ContactUsLinkComponent
 
Stanley Bostitch® Quiet Sharp 6™ Classroom Electric Pencil Sharpener
  500024-580
undefined
Stanley Bostitch® Quiet Sharp 6™ Classroom Electric Pencil Sharpener
  500024-580
 :  BOSEPS10HC

 

  • Color:
    Blue
  • Description:
    Electric desktop pencil sharpener, steel cutter
  • Height:
    7.5"
  • Cat. No.:
    500024-580
  • Cord length:
    6 ft.
  • Depth:
    9"
  • Width:
    5"
  • Supplier no.:
    BOSEPS10HC

 

 

XHC™ cutter technology outlasts single blade models by up to 10 times; for tough classroom or office environment.

  • Tip Saver Technology™ produces a precision point and prevents over-sharpening, extending pencil life
  • Quiet Sharp heavy-duty motor for class-leading quiet, stall-free operation and a fast three second sharpening speed (new pencil)
  • Oversized suction cup base for added stability
  • Easy turn six-size selector dial

High capacity easy clean shavings tray with a patented tamper resistant MagnaSafe™ safety switch to prevent operation when the tray is removed.

 : UL/CSA Certified