Tennsco Six-Drawer Multimedia/Card File Cabinet, Essendant LLC MS
Catalog # 500010-032
Supplier: Janitorial Supplies
Specifications
- Depth:28½"
- Width:21¼"
- Color:Putty
- Height:52"
- Material:Steel
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
- Cat. No.:500010-032
- Type:With 6 drawers
- Supplier no.:TNNCF669PY
Specifications
About this item
Capacity of 32600 card.
- For film negative envelopes
- Multimedia file size format
Durable steel construction ensures strength and stability. One lock secures all drawers. Center divider and two follower blocks per drawer with thumb latch.