Order Entry
United States
ContactUsLinkComponent
3M™ Notebook Screen Cleaning Wipes
3M™ Notebook Screen Cleaning Wipes
Catalog # 500037-892
undefined
3M™ Notebook Screen Cleaning Wipes
Catalog # 500037-892
Supplier Number:  MMMCL630

Specifications

  • Width:
    4"
  • Color:
    White
  • Length:
    7"
  • Cat. No.:
    500037-892
  • Packaging:
    Box
  • Supplier no.:
    MMMCL630
  • No. of towels/wipes per container:
    24

Specifications

About this item

Non-abrasive, non-streaking pre-moistened wipes remove dust, fingerprints and smudges from notebook computer screens.

  • Safe for notebook, tablet, flat panel and CRT screens
  • Individually wrapped wipes