Order Entry
United States
ContactUsLinkComponent
Brother® IntelliFAX 4750e Laser Fax w/Print, Copy, and Phone
Brother® IntelliFAX 4750e Laser Fax w/Print, Copy, and Phone
Catalog # 500009-889
Supplier:  Avantor
undefined
Brother® IntelliFAX 4750e Laser Fax w/Print, Copy, and Phone
Catalog # 500009-889
Supplier:  Avantor

Specifications

  • Capacity:
    250 sheet tray
  • Description:
    IntelliFax 4750E, copy size 8.5×14"
  • Cat. No.:
    500009-889
  • W×D×H:
    17.1×17.4×12.7"
  • Electrical:
    120 VAC, 50/60 Hz
  • Weight:
    23.3 lbs.
  • Power consumption:
    940 W peak
  • Supplier no.:
    BRTPPF4750E

Specifications

About this item

Fax throughput with laser print technology is optimized for transmitting as fast as 2 seconds per page or slowing down automatically to communicate with slower machines. It can also serve as a laser printer with its built-in USB and parallel interfaces.

  • Superior laser output ensures crisp, clear, professional documents every time
  • Accepts paper size of legal, letter
  • Machine functions for fax, print and copy
  • Fifty auto document feed or sheets
  • Broadcasts 282 groups and features 15 ppm copying speed
  • Features dual access capacity, fax memory 600, 64 grayscale halftones
  • LCD Display format is 2 lines×6 characters

Its upgradeable 8 MB memory is suitable for departmental use, with options available for higher-volume network environments. Access to incoming faxes can be password controlled, assuring that information stays confidential. Get a fax machine engineered for high functionality and low operating costs. The high-capacity, front-loading paper tray is easily accessible and reduces the time spent reloading paper. USB and Parallel connections allows to use it as a printer as well.

It features fax resolution of 203×392 dpi, fax transmission speed of 33.60 kb/s, answering machine interface, automatic redial, caller ID, directory, distinctive ring detection.