Order Entry
United States
ContactUsLinkComponent
 
Brother® IntelliFAX 4100E Laser Fax w/Print, Copy and Telephone
  500009-893
 :  Avantor
undefined
Brother® IntelliFAX 4100E Laser Fax w/Print, Copy and Telephone
  500009-893
 :  Avantor

 

  • Capacity:
    250 sheet tray
  • Description:
    IntelliFax 4100E, copy size 8.5×14"
  • Environmentally Preferable:
  • Cat. No.:
    500009-893
  • W×D×H:
    17.4×17.1×12.7"
  • Electrical:
    120 VAC, 50/60 Hz
  • Weight:
    23.3 lbs.
  • Power consumption:
    940 W peak
  • Supplier no.:
    BRTFAX4100E

 

 

Designed to meet the needs of the business customers with laser print technology, this useful machine delivers well featured fax functionality and low operating costs. Its high-speed modem is optimized for fast transmission (2 Seconds/Page).

  • Generous memory capacity is ideal for a multi-user environment
  • Accepts paper size of A4, legal, letter
  • Machine functions for fax, print and copy
  • Thirty auto document feed or sheets
  • Broadcasts 182 groups and features 15 ppm copying speed
  • Features dual access capacity, fax memory 500, 64 grayscale halftones, corded handset
  • LCD Display format is 1 lines×6 characters

Provides broadcast capability to save time. Its upgradeable 8 MB memory is suitable for departmental use. Superior laser output produces crisp, clear, professional output every time. USB and Parallel connections allows to use it as a printer as well.

It features print resolution 600×600 dpi, fax transmission speed of 33.60 kb/s, answering machine interface, automatic redial, caller ID, directory, distinctive ring detection.