Rubbermaid® Commercial Microfiber Dust Mop Pads
500018-094
- Color:Green
- Description:Dust Mop, Pad with Fringe
- Material:Microfiber
- Cat. No.:500018-094
- Supplier no.:RCPQ418GN
- Mop head size:18"
Dense, "Ultra-Fine" quality fiber removes more dust, dirt and bacteria than conventional cleaning products.
Zigzag design and higher pile looped-end construction capture and hold more dust and debris. Withstands up to 200 °F hot water laundering for bleach-free sanitizing. Double finished edges retain shape with use over time.
: Handle (RCP-Q760) and frame (RCP-Q560) sold separately.