HP Color Laser Glossy Brochure Paper
Catalog # 500019-094
Supplier: Janitorial Supplies
Specifications
- Color:White
- Dimensions:8.5×11"
- Cat. No.:500019-094
- Weight:44 lbs.
- Finish:Glossy
- Supplier no.:HEWQ6611A
Specifications
About this item
HP's proprietary, five-layer gloss coating enables exceptional image quality on both sides.
- Brightness rating 112 (International) and 97 (US)
- CIA Whiteness of 100
Heavyweight paper with high opacity for an impressive look and feel. Ideal for short-run, full-color brochures, flyers and marketing collateral.