AT-A-GLANCE® Reversible Vertical/Horizontal Yearly Wall Calendar, Essendant
Catalog # 500004-022
Supplier: Janitorial Supplies
Specifications
- Paper color:Blue/Red
- Sheet size:24×36"
- Description:Wall calendar
- Environmentally Preferable:Sustainable Materials
- Calendar Term:12 months (Jan.-Dec.)
- Calendar Format:Current year
- Cat. No.:500004-022
- Supplier no.:AAGPM21228
- Page format:12 block months horizontal, 12 block months vertical
Specifications
About this item
Large bold print on bright white background is easy to see and read.
- Choice of vertical format on one side or horizontal format on reverse to fit your office space
- Shaded weekends contrast with the workweek
- Holidays stand out in red print
Seasonal availability.