HON® 34000 Series Single Pedestal Desk, Essendant LLC MS
Catalog # 500043-020
Supplier: Avantor
Specifications
- Worksurface material:Woodgrain laminate with metal frame
- Description:Pedestal desk, 5 drawers with box/file and center type, 1 pedestal with ¾-height, locking, right
- Height:29½"
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Environmental Certification:level® 2 Certified, Scientific Certification Systems (SCS) Certified Indoor Advantage™ Gold
- Cat. No.:500043-020
- W×D:45¹/₄×24"
- Supplier no.:HON34002RCL
- Worksurface color/finish:Harvest, with putty frame
Specifications
About this item
Attractively finished, easy-care laminate top and polished chrome legs provide an upscale look.
- Full-extension, high-sided, triple-tied suspension drawer accommodates hanging files
- Convenient universal drawer lock
- Center drawer houses an included supply tray
- Square edge
Nylon roller suspension system-equipped, three-quarter extension box drawer opens and closes smoothly. HON® interchangeable lock cores simplify key management. Three-quarter modesty panel delivers privacy.
Certifications: Meets or exceeds ANSI/BIFMA standards.