Mead® Single Subject Notebooks
Catalog # 500039-242
Supplier: Janitorial Supplies
Specifications
- Backing:Kraft
- Binding:Wireless
- Cover color:Assorted
- Paper color:White
- Punched/unpunched:3-hole punched
- Ruling:Wide
- Ruling color:Blue/red
- Sheet perforation:Perforated
- Sheet size:8×10.5"
- Subjects:1
- Description:Notebook, side binding
- Cat. No.:500039-242
- No. of pages:80
- Supplier no.:MEA05222
- No. of lines/page:26
- Paper weight:15 lbs.
Specifications
About this item
The single-subject notebook has clean-tear perforated pages
Three-hole punched. Assorted color covers.