Order Entry
United States
ContactUsLinkComponent
Safco® Mesh Backrest
Safco® Mesh Backrest
Catalog # 500000-173
undefined
Safco® Mesh Backrest
Catalog # 500000-173
Supplier Number:  SAF7153BL

Specifications

  • Color:
    Black
  • Description:
    Adjustable mesh backrest
  • Height:
    15"
  • Environmentally Preferable:
  • Cat. No.:
    500000-173
  • Depth:
    3"
  • Width:
    17.5"
  • Supplier no.:
    SAF7153BL

Specifications

About this item

Unique design offers comfort and support while promoting good posture.

  • Breathable mesh allows airflow for cool, comfortable use
  • Elastic strap secures backrest in place

Black mesh