Safco® Onyx™ Mesh Corner Organizer
Catalog # 500017-971
Supplier: Janitorial Supplies
Specifications
- Depth:11 "
- Width:15 "
- Color:Black
- Height:13 "
- Material:Steel Mesh
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500017-971
- No. of compartments:6
- Supplier no.:SAF3261BL
Specifications
About this item
The versatile storage solution
Fits perfectly in a corner and can be used horizontally or vertically to meet your needs. Vertical orientation allows for upright storage of binders and folders with center shelves for supplies; horizontal orientation offers binder/file storage at back and below plus a divided vertical center shelf, perfect for CDs and small office supplies. Durable steel mesh construction.
Certifications: GREENGUARD Indoor Air Quality Certified®.