Crown Cordless Stat-Zap® Carpet Top Mat, Essendant LLC MS
Catalog # 500017-206
Supplier: Janitorial Supplies
Specifications
- Color:Pewter
- Description:Wiper mat
- Length:152 cm (5 ft.)
- Material:PP
- Thickness:8 mm (0.3")
- Cat. No.:500017-206
- Width:91 cm (3 ft.)
- Supplier no.:CWNSPNC35PE
- Backing material:Rubber®
Specifications
About this item
Maintain safety and security in the office
This patented, anti-static mat features conductive fibers and rug-hugger backing. It's capable of dissipating charges through mat backing—no grounding cord required. Loop pile carpet top is made for heavy-duty, dry areas.