Scotch® Box Sealing Tape Dispenser
Catalog # 500043-712
Supplier: Janitorial Supplies
Specifications
- For Use With:Tape width: 2"; tape length: 60 yds.
- Color:Gray
- Description:Tape with dispenser, value pack, core size 3", with handle
- Cat. No.:500043-712
- Supplier no.:MMM37502ST
Specifications
About this item
This lightweight, roll-on tape dispenser with pistol grip handle allows you to attach, apply and cut tape with only one hand.
Features an adjustable tension that controls tape unwind--helping you to save time and money. The built-in adjustable break provides a tight, consistent seal. Made of metal and gray high-impact plastic for durability and lasting performance. Easy to load design.
Certifications: Meets U.S. Postal Regulations for standard packages.