Scotch® Compact and Quick Loading Dispenser for Box Sealing Tape
Catalog # 500008-410
Supplier: Janitorial Supplies
Specifications
- For Use With:Tape width: 2"; tape length: 60 yds.
- Color:Red
- Description:Manual tape dispenser with powder coated finish, core size 3"
- Cat. No.:500008-410
- Supplier no.:MMMDP300RD
Specifications
About this item
Make sure you always have your tape dispenser handy
This lightweight, compact, handheld dispenser features a built-in-brake for tighter, more precise seals--an ideal companion for fast-paced environments. Gray body is made from high-impact plastic for durability and long-life performance. Tape not included.