Scotch® Removable Wall Mounting Tabs, 3M
Catalog # 500000-053
Supplier: Avantor
Specifications
- Color:White
- Description:Removable, repositionable double-sided adhesive mounting tape
- Dimensions:1×1"
- Environmentally Preferable:
- Tensile Strength:Up to 1 lb.
- Cat. No.:500000-053
- Supplier no.:MMM108
Specifications
About this item
Mount posters, signs and banners securely with these precut double-sided mounting tabs
Tabs can be used for a variety of wall surfaces and are easy to remove for readjusting.