Safco® At-Your-Disposal™ Vertex Receptacle
Catalog # 500006-435
Supplier: Janitorial Supplies
Specifications
- Ø:20"
- Capacity:38 gal.
- Color:Black
- Description:Open top trash container
- Height:36 "
- Material:Polyethylene
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500006-435
- Shape:Round
- Supplier no.:SAF9799BL
- Lid type:Concave
Specifications
About this item
Heavy-duty container is sturdy enough for outdoor use yet stylish enough for indoors.
- Concave lid guides debris into the opening
- Built-in UV inhibitors keep container looking great even after prolonged exposure to the sun
- High-density polyethylene extends the life and good looks of this moisture- and impact-resistant receptacle
Interior retainer ring hides bag while holding it in place.
Certifications: GREENGUARD Indoor Air Quality Certified®.