Safco® Onyx™ Mesh Off-Surface Shelf
Catalog # 500024-733
Supplier: Janitorial Supplies
Specifications
- Depth:7¼"
- Width:31.5"
- Color:Black
- Description:Off-desk shelf
- Height:10"
- Material:Steel mesh
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500024-733
- Supplier no.:SAF3604BL
Specifications
About this item
Mesh off-surface shelf adds more storage and organization to a desktop without taking up critical surface area.
- Durable, black powder coat finish
- Steel mesh construction doesn't obscure light on your work surface
The ³⁵/₄" pull-out mesh drawer holds pencils, supplies, odds and ends, and slides the whole length of the shelf. Upright end sections keep binders, folders, and notebooks neat and within reach.
Certifications: GREENGUARD indoor air quality certified.