GE Halogen Bi-Pin Light Bulb
Catalog # 500003-401
Supplier: Janitorial Supplies
Specifications
- Ø:0.38
- Description:Bi-Pin Light Bulb, clear
- Length:1.32
- Cat. No.:500003-401
- Bulb life:2000 h
- Model:T3
- Power:35.0 W
- Voltage:120.0 V
- Supplier no.:GEL34708
- OEM number:Q35T3/12V/CL
Specifications
About this item
General use halogen bulb.