Canon® Inks and Paper Pack, 2945B011, Essendant LLC MS
Catalog # 500037-918
Supplier: Janitorial Supplies
Specifications
- For Use With:Inkjet Printers
- Color:Black, Tri-Color
- Description:OEM Cartridge
- Cat. No.:500037-918
- Supplier no.:CNM2945B011
Specifications
About this item
You'll find everything you need for superb photos: high quality ink and problem-free paper
- Non-remanufacturable
Professional quality borderless prints are easy to create at home. Water- and smudge-resistant for long-lasting beauty.
Paper Color: White
Paper Finish: Glossy
Sheet Size (W x H): 4×6"
Market Indicator (Cartridge Number): CLI-221, PGI-220
Sheet Quantity: 50