Order Entry
United States
ContactUsLinkComponent
Tripp Lite Protect It!™ Swivel6 Six-Outlet, Direct Plug-in Surge Suppressor
Tripp Lite Protect It!™ Swivel6 Six-Outlet, Direct Plug-in Surge Suppressor
  500026-042
undefined
Tripp Lite Protect It!™ Swivel6 Six-Outlet, Direct Plug-in Surge Suppressor
  500026-042
 :  TRPSWIVEL6

 

  • Color:
    Black
  • Description:
    Swivel6 Six-Outlet, Direct Plug-in Surge Suppressor type "power"
  • Height:
    10½"
  • Cat. No.:
    500026-042
  • Response time:
    1 ns
  • No. of outlets:
    6
  • Depth:
    14"
  • Width:
    6"
  • Supplier no.:
    TRPSWIVEL6
  • Housing material:
    Plastic
  • Joules of surge protection:
    1500 J

 

 

Safeguard your entire home and business theater system from surges and line noise with this direct plug-in suppressor

  • High-performance protection helps components perform at their peak
  • Two diagnostic LED indicators vividly alert you to potential power problems
  • Plugs are easy to connect and remove from the rotatable outlets
  • Up to 20 dB EMI/RFI Noise Filtration

Connected equipment warranty $20000 Limited

 : UL/cUL Listed.