Quality Park™ White Kraft Antimicrobial Interoffice Envelope, Essendant
500009-283
- Color:White
- Description:Interoffice envelopes
- Dimensions:10×13"
- Cat. No.:500009-283
- Seam type:Contemporary
- Closure:Velcro®
- Weight:28.00 lbs.
- Supplier no.:QUA63663
- Ext. material:Kraft
- Format/border:2-sided 5 column
- Opening:End
- Preprinted message:Inter-Department Delivery, Date, Deliver To, Department, Sent By, Department
- Trade size:#97
Heavyweight Kraft stock envelope is treated to prevent the growth of bacteria, mold, mildew and fungus
Features inside security tint to protect privacy. Routing table accommodates 50 entries.