Order Entry
United States
ContactUsLinkComponent
Safco® Onyx™ Mesh Desk Organizer with One Vertical/Three Horizontal Sections
Safco® Onyx™ Mesh Desk Organizer with One Vertical/Three Horizontal Sections
Catalog # 500017-982
   Safer Human and Environmental Health
undefined
Safco® Onyx™ Mesh Desk Organizer with One Vertical/Three Horizontal Sections
Catalog # 500017-982
Supplier Number:  SAF3265BL
   Safer Human and Environmental Health

Specifications

  • Depth:
    9"
  • Width:
    16¼"
  • Color:
    Black
  • Description:
    Vertical desk file sorter
  • Height:
    8"
  • Material:
    Steel Mesh
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental Certification:
    GREENGUARD Certified
  • Cat. No.:
    500017-982
  • No. of compartments:
    4
  • Supplier no.:
    SAF3265BL

Specifications

About this item

Attractive organizer helps you stay on top of desktop clutter

Functions as a useful in-box, "to-do" box or mini filing system. One vertical section holds file folders and binders. Three horizontal sliding trays accommodate any letter size documents. Bottom tray may be removed and replaced with the mesh drawer organizer (sold separately). Durable steel mesh construction.

Certifications: GREENGUARD Indoor Air Quality Certified®.