Order Entry
United States
ContactUsLinkComponent
Safco® Onyx™ Mesh Desk Organizer with Five Vertical/Three Horizontal Sections
Safco® Onyx™ Mesh Desk Organizer with Five Vertical/Three Horizontal Sections
Catalog # 500017-970
undefined
Safco® Onyx™ Mesh Desk Organizer with Five Vertical/Three Horizontal Sections
Catalog # 500017-970
Supplier Number:  SAF3266BL

Specifications

  • Depth:
    9½"
  • Width:
    11⅜"
  • Color:
    Black
  • Height:
    13"
  • Material:
    Mesh
  • Cat. No.:
    500017-970
  • No. of compartments:
    8
  • Supplier no.:
    SAF3266BL

Specifications

About this item

Organization central! Use this sleek organizer as an inbox, a "to-do" box or a convenient way to keep on-going projects close at hand

Attractive, sturdy mesh organizer is a multi-functional desktop accessory. Five 1" wide vertical sections hold file folders, slim binders, books or magazines. Three 1" horizontal sections accommodate any letter-size document. Contemporary steel mesh construction.