Order Entry
United States
ContactUsLinkComponent
Universal® Economy Full Strip Stapler
Universal® Economy Full Strip Stapler
Catalog # 500025-537
Universal® Economy Full Strip Stapler
Catalog # 500025-537
Supplier Number:  UNV43118

Specifications

  • Sheet capacity:
    12
  • Color:
    Black
  • Description:
    Full strip stapler
  • Material:
    Plastic
  • Cat. No.:
    500025-537
  • Supplier no.:
    UNV43118

Specifications

About this item

Affordable, dependable desktop stapler is perfect for day-to-day, light-duty and general office applications.

  • Streamlined design blends perfectly into contemporary workplace environments
  • High-impact plastic construction ensures long-lasting durability
  • Nonskid base provides extra stability
  • Loads a full strip of 0.25" staples (210 staples)

3" throat depth